6 in. Replacement Mirror

Part #PIMR0606  |  Item #4113393  |  Manufacturer Part #IMR-0606

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement mirror only

Specifications

Brand Model Compatibility: IM06-0606A, IM06-0606F, IM08-0606A, IM08-0606F and IM12-6060F Telescoping Inspection Mirrors

GSA Approved: No

Length: 6 in

MA Approved: No

Material: Acrylic

Thickness: 1/8 in

UL Listed: No

WaterSense Labeled: No

Width: 6 in