6 x 6 in. Telescoping Inspection Mirror with Fiberglass Handle

Part #PIM120606F  |  Item #4934046  |  Manufacturer Part #IM12-0606F

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Avoid entering confined spaces
  • Safely and quickly inspect manholes
  • These telescopic inspection mirrors are rugged, versatile and easy to use
  • Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry

Specifications

GSA Approved: No

Glass Type: Acrylic

Handle Length in : 144 in

Handle Material: Fiberglass

Length: 6 in

MA Approved: No

Material: Acrylic

Portable: No

Thickness: 0.125 in

UL Listed: No

WaterSense Labeled: No

Width: 6 in