60 in. Combination Shut-Off Keys with Swivel Socket

Part #PP53105STDSWIVEL  |  Item #4930384  |  Manufacturer Part #P53105STDSWIVEL

Call for Pricing EACH

Length:

60 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Key fits both pentagon bolted lid and curb box rod without swapping tools
  • Pentagon socket used to unlock buffalo style curb box lids
  • Socket also designed to operate curb stop rods
  • Works on Mueller style lids
  • Pointed T-handle ends can be used to break hard soil and pry open lids
  • Swivel option allows operation within tilted curb boxes

Specifications

Brand Model Compatibility: Pollard Water 93E Buffalo Style Curb Box

Coating: Powder Coated

Handle Type: Chisel Point

Height: 60 in

Length: 60 in

Material: Carbon Steel

Weight: 4.5