60 in. Standard Combination Shut-Off Key
60 in. Standard Combination Shut-Off Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pentagon socket used to unlock buffalo style curb box lids
- Socket also designed to operate curb stop rods
- Key fits both pentagon bolted lid and curb box rod without swapping tools
- Swivel option allows operation within tilted curb boxes
- Pointed T-handle ends can be used to break hard soil and pry open lids
- Works on Mueller style lids
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard Buffalo Style Curb Box
- Coating:
- Powder Coated
- Handle Type:
- Chisel Point
- Height:
- 60 in
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Tool Type:
- Combination Shut Off Key
- WaterSense Labeled:
- No
- Weight:
- 4.5 lb