Pollardwater 60 lb. Inspection Pressure Testing Gauge with Case

PP67113

Manufacturer Part #: P67113

Type

Pressure Testing Gauge 0-100 lbs

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This gauge measures both static and residual water pressure in psi
  • It may be attached to any plain or threaded faucet without tools
  • Fits on faucet or outside hose outlet (ght threads)
  • Use the rubber grommet for a quick push-test inside the house
  • Gauge is 2-1/2" liquid filled
  • MNPT 1/8" top mount

SPECIFICATIONS

Brand Model Compatibility
Any Kitchen or Bath Faucets and Outside Hose Bibb Outlet
End Connection 1
GHT
End Connections
GHT
Maximum Pressure
60 psi
NSF Certified
No
Type
Pressure Testing Gauge 0-100 lbs

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday