60 psi Residential Leak Kit 60 Pack

Part #PP671679  |  Item #4936957  |  Manufacturer Part #P671679

Call for Pricing EACH

Maximum Pressure:

60 psi
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60 Psi High Pressure
  • Test pressure and find leaks
  • Great for customer complaint tracking
  • This kit will let your customers give you a reading of the pressure differences outside their house at the hose bibb and inside their house at the faucet
  • It also includes a sonoscope for listening for leaks in service lines and meter installations
  • Unique adapter connects to hose bibb and kitchen faucet

Specifications

Application: Residential

CARB OTC LEED Compliant: No

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

Low Pressure: 0

MA Approved: No

Maximum Pressure: 60 psi

NSF Certified: No

Number of Tools Included: 1

Size: 7 in x 10 in

Tool Type: Sonoscope

WaterSense Labeled: No