7 ft. Gate Valve T-Handle Key

Part #PP546  |  Item #4930385  |  Manufacturer Part #P546

$ 69.75 EACH
(Pricing is for 7 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most popular Heavy duty valve key, with a convenient swivel bottom to turn operating nuts that are not perpendicular to the key
  • Extremely strong, drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket, providing a snug fit on the nut
  • High-strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Robust, fixed t-handle provides secure grip
  • Durable, epoxy coat applied for corrosion resistance
  • Key is manufactured with lightweight, high-strength tubing per ASTM A513

Specifications

ASTM Specifications: [ASTM A-513, ASTM A-781]

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Handle Type: T-handle

Length: 7 ft

Material: Carbon Steel

Number of Tools Included: 1

Tool Type: Heavy Duty Gate Valve Key

Valve Type: Gate Valve