7 ft. Shut-Off Key for 3/4 - 1 in. Curb Stop

Part #PP53702  |  Item #4250277  |  Manufacturer Part #P53702

$ 51.25 EACH
(Pricing is for 7 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty curb stop shut-off keys
  • Socket works on 3/4 in and 1 in curb stops
  • Socket opening: 0.60 in
  • Robust provides secure grip
  • Slim shaft design fits buffalo type curb boxes

Specifications

Coating: Powder Coated

Color Finish Category: Blues

Fits Pipe Size: 3/4 in - 1 in

Handle Type: T-handle

Length: 7 ft

Material: Carbon Steel

Tool Type: Shut Off Key

Type: Curb Stop Key

Waterworks Application: Water

Width: 20 in