72 in. Hydrant Marker without Reflective Decal
72 in. Hydrant Marker without Reflective Decal
Frequently Purchased Together
Product Details
- Easy to install marker fits between the cap and the hydrant
- Easily located, offset ring on hose nozzle keeps flag in place
- Economical way to easily locate fire hydrants
Specifications
- Color Finish Name:
- Red, Silver
- FM Approved:
- No
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Marker
- WaterSense Labeled:
- No