5 - 8 ft. Adjustable Valve Key
5 - 8 ft. Adjustable Valve Key
Frequently Purchased Together
Product Details
- Extremely strong drop forged socket stands up to the toughest jobs
- Design of the socket allows mud and debris to exit through the top of the socket
- Adjustable in length, these keys allow you to access deep operating nuts, and then telescope the key down for easy storage
- Durable epoxy coat applied for corrosion resistance
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
- Robust, fixed t-handle provides secure grip
- High strength swivel socket helps reach tilted valves and non-vertical valve boxes
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Adjustable:
- No
- Handle Type:
- T-handle
- Length:
- 5 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Tool Type:
- Valve Key
- WaterSense Labeled:
- No
- Waterworks Application:
- Water