8 ft. Carbon Steel T-Handle Gate Valve Key with Swivel Socket

Part #PP547SWIV  |  Item #4930141  |  Manufacturer Part #P547SWIV

Call for Pricing EACH

Length:

8 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most popular Heavy duty valve key, with a convenient swivel bottom to turn operating nuts that are not perpendicular to the key
  • Extremely strong, drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket, providing a snug fit on the nut
  • High-strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Swivel socket is precision machined from high grade bar stock
  • Durable, epoxy coat applied for corrosion resistance
  • Key is manufactured with lightweight, high-strength tubing per ASTM A513

Specifications

ASTM Specifications: [ASTM A-513, ASTM A-781]

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Handle Type: T-handle

Length: 8 ft

MA Approved: No

Material: Carbon Steel

Number of Tools Included: 1

Type: Gate Valve Key with Swivel Socket

Valve Type: Gate Valve

WaterSense Labeled: No