8 ft. Fixed Valve Stem Extension Key

Part #PP51808  |  Item #4936929  |  Manufacturer Part #P51808

Call for Pricing EACH

Height

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gate valve extensions for underground valves
  • With 2" square nut on top end and 2" square socket on the bottom

Specifications

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 8 ft

MA Approved: No

Material: Steel

Product Type: Stem Extension Key

WaterSense Labeled: No