8 ft. Heavy Duty Gate Valve Key
8 ft. Heavy Duty Gate Valve Key
Frequently Purchased Together
Product Details
- Extremely strong drop forged socket stands up to the toughest jobs
- Design of the 2" socket allows mud and debris to exit through the top of the socket and fits common 2" operating nuts
- Our most popular heavy duty valve key
- Our key is manufactured with lightweight, high strength tubing per ASTM A513
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
- Durable epoxy coast applied for corrosion resistance
- Robust, fixed t-handle provides secure grip
Recommended Accessories
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Type:
- T-handle
- Length:
- 8 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Tool Type:
- Heavy Duty Gate Valve Key
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No