9 in. Basin

Part #PP52440  |  Item #4934846  |  Manufacturer Part #P59416

Call for Pricing EACH

Length:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This catch basin dipper works well for cleaning out debris while allowing liquid to escape through the holes

Specifications

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 3/4 in

Fitting Type: Straight

Height: 6 in

Length: 9 in

MA Approved: No

Product Type: Basin

WaterSense Labeled: No

Width: 7 in