Pollardwater
Belt Holder for Single MagLocator
Part #PP81601 | Item #4936809 | Manufacturer Part #P81601
Call for Pricing
EACH
Brand Model Compatibility:
PP816SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Simple and cost-effective
- Super sensitive, low-friction operation
- Single belt holster
- Convenient belt holster for maglocator
- Holder made from durable polyester with heavy duty stitching
- Made in USA
Specifications
Brand Model Compatibility: PP816
Color Finish: Black
Color Finish Category: Blacks
Material: Plastic
Material Type: Polyester
Number of Tools Included: 1
Product Type: Belt Holder
Type: Mag Locator