Bright Dyes® 1 pt Fluorescent Dye in Green and Yellow

Part #PP51704  |  Item #4666425  |  Manufacturer Part #P51704

Call for Pricing EACH

Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength formulations for medium to large scale visual and fluorometric studies
  • Most appropriate fluorescent products for quantitative analysis
  • Bottles supplied with dispensing lids and graduated measuring scale
  • Dissolve time is instant
  • Recommended when metering of input is required, flow, dilution, dispersion rate studies or pipeline hydro testing
  • Fluorescent Yellow/Green

Specifications

Application: [Leak Detection, Water, Tracing]

CARB OTC LEED Compliant: No

Capacity: 1 pt

Collection: Bright Dyes®

Color Finish: [Fluorescent Yellow, Green]

Color Finish Category: Yellows

GSA Approved: No

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Tools Included: 1

Size: 1 pt

Tool Type: Tracing Compound

Type: Liquid Dye

WaterSense Labeled: No