Bright Dyes® 1 pt Water Tracing Dye Liquid in Blue

Part #PP51705  |  Item #4666426  |  Manufacturer Part #P51705

Call for Pricing EACH

Size:

16 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength formulations for medium to large scale visual and fluorometric studies
  • Most appropriate fluorescent products for quantitative analysis
  • Bottles supplied with dispensing lids and graduated measuring scale
  • Dissolve time is instant
  • Recommended when metering of input is required, flow, dilution, dispersion rate studies or pipeline hydro testing
  • Non-Fluorescent Blue

Specifications

Application: [Leak Detection, Water, Tracing]

CARB OTC LEED Compliant: No

Capacity: 16 oz

Collection: Bright Dyes®

Color Finish: Blue

Color Finish Category: Blues

GSA Approved: No

Height: 18 in

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Tools Included: 1

Size: 16 oz

Tool Type: Tracing Compound

Type: Liquid

UL Listed: No

WaterSense Labeled: No

Width: 11-3/8 in