Bright Dyes® 200 Tablets Fluorescent Dye Tablet

Part #PP51701  |  Item #3522032  |  Manufacturer Part #P51701

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique, high quality formulations
  • Rapid complete dye release
  • Preferred by professionals for visual detection
  • Dissolve time is 5-8 minutes
  • Preferred by professionals for visual detection
  • For use in storm and sewer drains, septic, cooling and plumbing systems

Specifications

Application: [Leak Detection, Pipe Systems, Water]

CARB OTC LEED Compliant: No

Collection: Bright Dyes®

Color Finish: [Fluorescent Yellow, Green]

Color Finish Category: Yellows

GSA Approved: No

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Tools Included: 1

Package Quantity: Pack of 200

Size: 200 Tablets

Tool Type: Tracing Compound

Type: Tablet

UL Listed: No

WaterSense Labeled: No