Bright Dyes® Water Tracing Blue Dye 200 Tablets

Part #PP51709  |  Item #3522033  |  Manufacturer Part #P51709

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Unique, high quality formulations
  • Rapid complete dye release
  • Preferred by professionals for visual detection
  • Dissolve time is 5-8 minutes
  • For use in storm and sewer drains, septic, cooling and plumbing systems
  • Non-Fluorescent Standard Blue

Specifications

Application: [Leak Detection, Water, Tracing]

CARB OTC LEED Compliant: No

Capacity: 55 gal

Collection: Bright Dyes®

Color Finish: Blue

GSA Approved: No

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

NSF Specifications: NSF 60

Package Quantity: Pack of 200

Size: 200 Tablets

Tool Type: Tracing Compound

Type: Tablet

UL Listed: No

WaterSense Labeled: No