0 items

Pollardwater Caulking Tool Kit

PP6290

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made from 7/8" hexagonal steel
  • Point length: 1-1/2"
  • Point thickness: 1/4"
  • Used to work the oakum and caulk into the joint

SPECIFICATIONS

GSA Approved
No
Length
7-1/2 in
Material
Steel
Size
1/4 in
UL Listed
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday