Pollardwater Cleaner with Standard Blade

PP5270

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits in places other tools won't
  • Standard blades are strong and durable
  • The standard blade incorporates interlocking teeth for lifting small objects also capture sand and mud
  • The standard blade incorporates interlocking teeth for lifting small objects and can also capture sand and mud

SPECIFICATIONS

Length
7 ft
Material
Carbon Steel
Tool Type
Curb and Valve Box Cleaner

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday