Copper Seal Wire 1000 ft. Spool

Part #PP751  |  Item #1445041  |  Manufacturer Part #P751

Call for Pricing EACH

Length:

1000 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wire is three strand - 2 wires wound around central wire
  • Anti-strip wire

Specifications

Length: 1000 ft

MA Approved: No

Material: Copper

Product Type: Meter

WaterSense Labeled: No

Weight: 5