5 ft. Curb and Valve Box Cleaner Standard Blades

Part #PP526  |  Manufacturer Part #P526

Starting at
Call for Pricing

Length:

5 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The standard blade incorporates interlocking teeth for lifting small objects and can also capture sand and mud
  • Fits in places other tools won't
  • The standard blade incorporates interlocking teeth for lifting small objects also capture sand and mud
  • Standard blades are strong and durable

Specifications

Length: 5 ft

MA Approved: No

Material: Carbon Steel

Product Type: Blade

Tool Type: Curb and Valve Box Cleaner

WaterSense Labeled: No