Engraved Die Only - WATER
Engraved Die Only - WATER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five inch nickel plated sealing press with knurled handles and lock ring is available with plain or engraved die
Specifications
- Color Finish Name:
- Nickel
- MA Approved -:
- No
- Product Type:
- Seal Press
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb