FibreCurve™ 66 in. Pipe Marker Post in Green

Part #RFC66CGXGD1316  |  Item #3616245  |  Manufacturer Part #FC66CGX/1/GD-1316

Call for Pricing EACH

Color/Finish:
Green

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Concave design allows the post to flatten out completely when hit, then snap back into its normal upright position
  • Even withstand a direct hit from a tire at 55 mph
  • Saturated with bright pigments and UV stabilizers to ensure the color remains bright for years
  • PolyTech Coating blocks harmful ultraviolet light rays from reaching the resins and reinforcing fibers for at least 10 years
  • “Warning – Sewer Pipeline” decal provided
  • Conforms to APWA colors
  • Other colors and custom decals are available

Specifications

Coating: Polytech

Collection: FibreCurve™

Color Finish: Green

Length: 66 in

Lettering: Warning Sewer Pipeline

MA Approved: No

Material: [Fiberglass, Plastic]

Temperature Range: -40 to 140 Deg F

Type: Marker

WaterSense Labeled: No