FIP 2-1/2 in. Diffuser

Part #PP6755  |  Item #4932076  |  Manufacturer Part #P6755

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Change out couplings to different thread quickly
  • Opening for taking flow readings with pitot tube
  • Baffles easily replaced if damaged with rocks and debris
  • Great way to test hydrant flow without destroying surrounding property
  • Large cone shape the water is dispersed in a wide pattern
  • Diffuses flow to 5ft
  • Use your own FIP coupling

Specifications

End Connection 1: FIPS

End Connections: FIPS

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 1200 gpm

MA Approved: No

Material: Aluminum

NSF Certified: No

Product Type: Diffuser

WaterSense Labeled: No