FlushPro 2-1/2 in. Flushing Diffuser

Part #PPFLUSHPRO  |  Item #7339146  |  Manufacturer Part #PFLUSHPRO

$ 345.00 EACH

Fitting Sizes:

2-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Female swivel connection NST 2-1/2 "
  • Heavy duty PVC construction
  • Lightweight
  • Large carrying handle
  • Allows you to move the water away from the hydrant or discharge pump to help reduce property damage
  • Fire hose can be any length

Specifications

Collection: FlushPro

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: Flushing Diffuser

UL Listed: No