FNST 4-1/2 in. Flushing Diffuser

You last purchased this on
 
Pollardwater

FlushPro FNST 4-1/2 in. Flushing Diffuser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

FlushPro FNST 4-1/2 in. Flushing Diffuser

  • Fast #
  • Part #PFLUSHPROXL
  • Item #7544407
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PVC body is light weight
  • Allows you to move the water away from the hydrant or discharge pump to help reduce property damage
  • Large diameter 1-1/2 Female swivel connection
  • Made from heavy duty lightweight PVC pipe
  • Keeps your hose on the ground for your personal safety
  • Requires Certification

Specifications

Collection:
FlushPro
Color Finish Name:
Blue
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Flow Rate:
2700 gpm
Length:
30 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Flushing Diffuser
Schedule Class:
40S
UL Listed:
No
Weight:
20 lb
Width:
20 in