FNST 2-1/2 in. Diffuser

Part #PKOMODONST  |  Item #7052652  |  Manufacturer Part #KOMODONST

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty design for secure and safe flushing
  • FNST 2-1/2" swivel fitting for left or right hook ups
  • Can be mounted so flows are either upward or downward
  • Can be used with tablet and liquid dechlorinates
  • Connects to a 2" square receiver hitch

Specifications

End Connection 1: FNST

End Connection 2: FNST

End Connections: FNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

MA Approved: No

Product Type: Diffuser

WaterSense Labeled: No