Pollardwater

FNST x FNPT 2-1/2 x 1/4 in. Bracket

Part #PP67006  |  Manufacturer Part #P67006

Fitting Sizes:

2-1/2 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Make quick work of pressure testing at the hydrant
  • Raised 1/4" FNPT top connection fits most gauges
  • End connection: 2-1/2" FNST
  • Long handles require no tools to remove

Specifications

Color Finish: Polished Chrome

End Connection 1: FNST

End Connection 2: FNPT

End Connections: FNST x FNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 2-1/2 in x 1/4 in

Material: Brass

Product Type: Bracket