0 items

Pollardwater Gate Valve Key

PP547

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits new 2” nuts
  • Mud and debris can exit top of socket
  • Perfect for worn, stripped and rusted operating nuts
  • Tapered socket interior fits the most stubborn nut that you will run into

SPECIFICATIONS

Coating
Powder-Coated
Color Finish Category
Blues
Handle Type
T-Handle
Height
5 ft
Length
5 ft
Material
Carbon Steel
Type
Millennium Gate Valve Key

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday