Pollardwater
Gator Grip™ 6 ft. T-Handle Gator Grip Valve Key
Part #PP54526 | Item #4936670 | Manufacturer Part #P54526
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Gator-Grip gate key turns worn, rusted, damaged and new valve nuts simply, safely and immediately
- Engaging the Gator-Grip is as easy as pushing the housing over the operating nut
- When engaged, stainless steel rods automatically adjust to securely grip and turn the nut
- Helps avoid needless down-line valve shut offs, road excavation and service interruptions
- Gator-Grip makes valve nut replacement virtually unnecessary
Specifications
Collection: Gator Grip™
Handle Type: T-handle
Length: 6 ft
MA Approved: No
Number of Tools Included: 1
WaterSense Labeled: No