Geophone Leak Detector with Wooden Case

You last purchased this on
 
Pollardwater

Geophone Leak Detector with Wooden Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

Geophone Leak Detector with Wooden Case

  • Fast #
  • Part #PP512
  • Item #3196453
  • Manufacturer Part #P512
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For best results, place the sensing head firmly against the surface being explored
  • Instrument works best when it is free standing, since the circulation of blood in the hands will set up detectable vibrations
  • Most reliable and easy to use leak detector available, with no batteries required
  • Designed and built for detection of vibrations in solid substances not gaseous media
  • When listening to leaks, you can hear the rush of water as it escapes from the pipe
  • Occasionally you will hear an erratic crackling sound caused by gravel or rocks hitting the pipe as the high pressure stream of water moves them as it escapes
  • Light packed snow or grassy surfaces tends to distort or muffle the leak sounds
  • Performs equally well on soil, ice, hard packed snow, pavement or any solid substance
  • Includes: Geophone and wooden case
  • Warning: Remove the headset from ears when repositioning microphones. Hitting an object with or dropping mics may damage your hearing if headset ear tips are in your ears while moving.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Leak Detection
Case Included:
Yes
Case Material:
Wood
Cord Length:
4 ft
Depth:
6-3/4 in
Height:
5-1/4 in
Material:
Brass Disc
Size:
11 oz
Tool Type:
Geophone Leak Detector
Waterworks Application:
Locate
Width:
10 in