Pollardwater

GHT 100 psi Pressure Testing Kit

Part #PP67203LF  |  Manufacturer Part #P67203LF

High Pressure:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This high quality pressure testing kit contains three quality instruments in a protective wooden case
  • The kit will cover most applications where flow and static tests are needed at the hydrant
  • The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
  • The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
  • It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp

Specifications

Diameter: 3-1/2 in

End Connection 1: GHT

End Connections: GHT

FM Approved: No

Flow Rate: 1680 gpm

High Pressure: 100

Material: Wood

NSF Certified: No

Product Type: Pressure Testing Kit