Pollardwater GHT 100 psi Pressure Testing Kit

PP672LF

Manufacturer Part #: P67210LF

High Pressure

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This high quality pressure testing kit contains three quality instruments in a protective wooden case
  • The kit will cover most applications where flow and static tests are needed at the hydrant
  • The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
  • The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
  • It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp

SPECIFICATIONS

Diameter
3-1/2 in
End Connections
GHT
FM Approved
No
Flow Rate
1680 gpm
High Pressure
100
NSF Certified
No
Product Type
Pressure Testing Kit

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday