Hose 2-1/2 in. 100 psi Flow Gauge
Hose 2-1/2 in. 100 psi Flow Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clamps onto the 2-1/2 in hydrant outlet
- Flow gauge reads in PSI and GPM
- Great for water districts that have multiple thread patterns
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Flow Gauge
- WaterSense Labeled:
- No