Heavy Duty Hydrant Bag in Red and White

You last purchased this on
 
Pollardwater

Heavy Duty Hydrant Bag in Red and White

  • Fast #
  • Part #PP69202
  • Item #4935188
  • Manufacturer Part #P69202
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

Heavy Duty Hydrant Bag in Red and White

This product requires certification to purchase.

X Points
Color Finish Name: Red, White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, weatherproof, reusable and construction site tough
  • Fits over most hydrants
  • "Hydrant out of service" lettering
  • Secure bag to the hydrant by using the eyelets at bottom of the bag
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, White
FM Approved:
No
Lettering:
HYDRANT OUT OF SERVICE
Material:
Fiber Reinforced Vinyl
NSF Certified:
No
Product Type:
Heavy Duty Hydrant Bag
UL Listed:
No