Heavy Duty Hydrant Bag in Black and Yellow
Heavy Duty Hydrant Bag in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, weatherproof, reusable and construction site tough
- Fits over most hydrants
- "Hydrant out of service" lettering
- Secure bag to the hydrant by using the eyelets at bottom of the bag
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- FM Approved:
- No
- Lettering:
- HYDRANT OUT OF SERVICE
- Material:
- Fiber Reinforced Vinyl
- NSF Certified:
- No
- Product Type:
- Heavy Duty Hydrant Bag
- UL Listed:
- No