Pollardwater
Hydrant Disk in Blue and Reflective White
Part #PP68503 | Item #1948392 | Manufacturer Part #P68503
Product Details
- "Out of service" lettering
- Visually identifies unusable hydrants
- Warns against hookup in cases of emergency
- Highly visible, easy-to-read graphics
Specifications
Color Finish: [Reflective White, Blue]
Color Finish Category: Whites
Diameter: 7-1/2 in
Lettering: OUT OF SERVICE
MA Approved: No
Material: Plastic
Material Type: HDPE
Product Type: Disk
WaterSense Labeled: No