0 items

Pollardwater Hydrant Disk in Hi-Viz Green

PP68582

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Highly visible colors are easy to read
  • Made of durable HDPE
  • Visually identifies the flow rate of hydrants
  • Warns against hookup in cases of emergency

SPECIFICATIONS

Color Finish
Hi-Viz Green
Diameter
2-1/2 in
FM Approved
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Weight
1.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday