Hydrant Disk in Black and White
Hydrant Disk in Black and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Visually identifies unusable hydrants
- Warns against hookup in cases of emergency
- "Out of service" lettering
- Fits 2-1/2" hydrant nozzle
- Call for quantity discounts
- Highly visible, easy-to-read graphics
- Unaffected by abuse or severe temperature changes
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Diameter - Inside 1:
- 3-1/8 in
- Diameter - Outside:
- 7-1/2 in
- FM Approved:
- No
- Lettering:
- OUT OF SERVICE
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Hydrant Disk
- UL Listed:
- No