Hydrant Disk in White and Red

Part #PP68507  |  Item #4262905  |  Manufacturer Part #P68507

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • "Out of service" lettering
  • Visually identifies unusable hydrants
  • Warns against hookup in cases of emergency
  • Highly visible, easy-to-read graphics

Specifications

Color Finish: [Red, White]

Color Finish Category: Reds

Diameter: 7-1/2 in

Lettering: OUT OF SERVICE

MA Approved: No

Material: Plastic

Material Type: HDPE

Product Type: Disk

WaterSense Labeled: No