Hydrant Flow Testing Nozzle NST 2-1/2 in. Flow/Pressure Testing Kit

Part #PP672HK1  |  Item #4936768  |  Manufacturer Part #P672HK1

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Everything for flow and pressure testing hydrants
  • Static pressure fire hydrant gauge with bleeder valve
  • Three high quality gauges(100 psi,160 psi, 200 psi) with quick disconnects

Specifications

Brand Model Compatibility: Hydrant Flow Testing Nozzle

End Connection 1: NST

End Connections: NST

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

MA Approved: No

Material: Chrome

Product Type: Flow/Pressure Testing Kit

WaterSense Labeled: No