Pollardwater

Inspection Pressure Test Gauge includes 2-1/2 in. 200 psi Gauge and Hose Bibb (Less Case)

Part #PP67105  |  Manufacturer Part #P67105

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits on faucet or outside hose outlet
  • This gauge measures both static and residual water pressure in psi
  • It may be attached to any plain or threaded faucet without tools
  • Use the rubber grommet for a quick push-test inside the house
  • Gauge is 2-1/2" liquid filled
  • MNPT 1/8" top mount

Specifications

Application: Residential

End Connection 1: GHT

End Connections: GHT

High Pressure: 200

Low Pressure: 0

Maximum Pressure: 200 psi

NSF Certified: No

Type: Pressure Test Gauge