0 items

Pollardwater Inspection Pressure Test Gauge (Less Case)

PP6710

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits on faucet or outside hose outlet
  • Gauge is 2-1/2" liquid filled
  • It may be attached to any plain or threaded faucet without tools
  • MNPT 1/8" top mount
  • This gauge measures both static and residual water pressure in psi
  • Use the rubber grommet for a quick push-test inside the house

SPECIFICATIONS

Application
Residential
End Connection 1
GHT
End Connections
GHT
High Pressure
100
Low Pressure
0
Maximum Pressure
100 psi
NSF Certified
No
Type
Pressure Test Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday