KingLock™ 1-1/2 in. Lock

Part #PKINGLOCK15  |  Item #4932827  |  Manufacturer Part #KINGLOCK15

Call for Pricing

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for use with 1-1/2" pentagon nuts
  • All parts remain attached to hydrant
  • Very heavy-duty cast iron construction
  • Lid cavity designed for custom electronics

Specifications

Collection: KingLock™

Color Finish: Red

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

MA Approved: No

Material: Ductile Iron

Product Type: Lock

WaterSense Labeled: No