LPD-Pitot Assembly LPD250 Series Dechlorinating Diffusers

You last purchased this on
 
Pollardwater

LPD-Pitot Assembly LPD250 Series Dechlorinating Diffusers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

LPD-Pitot Assembly LPD250 Series Dechlorinating Diffusers

  • Fast #
  • Part #PLPDPITOTKIT
  • Item #3196447
  • Manufacturer Part #LPDPITOTKIT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Measure flows while dechlorinating
  • Features liquid-filled, dual-read PSI/GPM gauge
  • LPD pitot with dual-read Kem-X gauge with quick connection
  • Quick disconnect protects gauge during transport
  • Requires Certification

Documents

Recommended Accessories


Specifications

Brand Model Compatibility:
LPD-250 and LPD-250ALUM
Height:
8 in
Length:
18 in
Product Type:
Pitot Tube
Weight:
2.2 lb
Width:
8 in