Pollardwater

LPD-Chlor™ FNST 2-1/2 in. Steel Dechlorinator

Part #PLPD250  |  Manufacturer Part #LPD-250

Material

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diffuse the flow of the hydrant and trap debris
  • Allows you to measure flow with optional pitot
  • Neutralize chlorine/chloramines (10 ppm or less)
  • Designed for use with LPD-CHLOR, VITA-D-CHLOR™ (tablet screen required) or Enviro-C™ (tablet screen required)
  • Attach the LPD-250 directly to a hydrant or the end of a hose
  • Comes standard with a 2-1/2" FNST inlet
  • Alternate inlet threads available
  • Available in either lightweight aluminum (yellow) or steel construction (orange)
  • For flows up to 1250 gpm

Documents

Specifications

Collection: LPD-Chlor™

Color Finish: Orange

End Connection 1: FNST

End Connections: FNST

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 1250 gpm

Material: Steel

Maximum Pressure: 200 psi

Product Type: Dechlorinator

Type: PLPD250

Weight: 31