0 items

Pollardwater ProScope Meter Reading Scope

PP5850

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, compact and a must for every meter reader
  • Each unit features an integral wiper blade that one can use to clear the register dial face
  • LED light is small enough not to obstruct your view and bright enough to illuminate the register (Model PP58505 Only)
  • Magnifier lens is a high quality fresnel lens that offers superior optical properties over any other meter reading device in the industry
  • PollardProScope is ideal for any hard to read water meter application whether it is under water or too deep to read normally

SPECIFICATIONS

Collection
ProScope
Height
24 in
Type
Meter Reading Scope
Weight
2.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday