NPT x Hex 1/4 x 5/8 in. 500 psi Pressure Logger Kit

Part #PFHGPR525  |  Item #5077806  |  Manufacturer Part #FHGPR525

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Real-time pressure displayed on LED screen
  • Use in place of any gauge when datalogging is needed
  • Digital pressure data loggers are packed full of features including; min/max display, USB 2.0 connectivity, one-step data transfer using SD Flash cards, sample rates of 1 second and much more
  • All features are available in 3 pressure ranges
  • The enclosure rating is IP68 providing protection dust infiltration and water submersion
  • User-friendly software used to create documents for data review
  • This data is generated onto a spreadsheet that can be used to identify if your system is running at peak performance or to see if there are problems that need to be addressed
  • We have made it easy for you to log pressure from your hydrants

Specifications

Battery Type: Lithium

Diameter: 3-2/5 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 1/4 in x 5/8 in

Fitting Type: Reducing

Height: 2-4/5 in

High Pressure: 500

Low Pressure: 0

MA Approved: No

Material: [Stainless Steel, Plastic]

Material Type: Glass Filled Polycarbonate

Maximum Temperature: 176

NEMA Specifications: NEMA 4X

NSF Certified: No

Power Source: Battery

Product Type: Pressure Logger Kit

Temperature Range: -32 to 176 Deg F

WaterSense Labeled: No

Weight: 10.7